Speakman

Lura Transfer Valve Trim


product price: $232.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width (In.) 0.2
  • Length 5.433
  • Material 0
  • Height (In.) 2.283
  • Color Polished Chrome
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 0.2
Length 5.433
Height (In.) 2.283

Details

Material 0
Color Polished Chrome
Weight 0.766

Description

The Speakman CPT-1123 seamlessly blends traditional and modern designs. Engineered to work with our two-way diverter valve (CPV-TV). The Lura Transfer Valve gives you the ability to transition water between two shower fixtures in your shower. A solid metal handle provides years of maintenance free durable operation. The coordinates beautifully with the entire suite of Lura Products to create your tranquil spa retreat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.