Shop All Showerhead and Tub Accessories
Speakman
Lura CDS2582-MB Ceiling-Mounted Shower Arm & Flange
Mfr # CDS2582-MB
Zoro # G1890746
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material of Construction Brass & Stainless Steel
- Color Black
- Length 6.0
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CDS2582-MB
- Zoro # G1890746
- UPC # 671252136245
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 6.0 |
Width | 2.25 |
Height | 2.25 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Connection Size | 41641 |
Spout Length (In.) | 0.0 |
Description
The Lura Ceiling-Mounted Rain Shower Arm and Flange features a clean, overhead design to fit in any modern bathroom. Its 6" frame was specifically crafted for our Rain Shower Heads – ensuring a drenching, soaking experience. The Rain Shower Arm is constructed entirely of brass to provide exceptional durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-025X)
- WATERCOP 1/2" FNPT Brass Electronic Ball Valve 2-Way (EHW23AJP01)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- SPEAKMAN Pause/Trickle Adapter, Polished Chrome (VS-156)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- MOEN Handshower Bracket Drop Ell (A755)
- Speakman Showerhead and Tub Accessories