Shop All Showerhead and Tub Accessories
Speakman
Lura CDS2582-BBZ Ceiling-Mounted Shower Arm & Flange
Mfr # CDS2582-BBZ
Zoro # G1890947
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Material of Construction Brass & Stainless Steel
- Color Bronze
- Length 6.0
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CDS2582-BBZ
- Zoro # G1890947
- UPC # 671252136252
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 6.0 |
Width | 2.25 |
Height | 2.25 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Connection Size | 41641 |
Description
The Lura Ceiling-Mounted Rain Shower Arm and Flange features a clean, overhead design to fit in any modern bathroom. Its 6" frame was specifically crafted for our Rain Shower Heads – ensuring a drenching, soaking experience. The Rain Shower Arm is constructed entirely of brass to provide exceptional durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Sb Red Elbow 3/4X1/2 Lf (U274LFA)
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- THRIFCO PLUMBING 2-1/2 Inch x 2-1/2 Inch Slip x Slip PVC Coupling SCH 40 (8113770)
- DELTA Soap/Lotion, Dispenser (RP50781RB)
- SPEAKMAN Neo Shower Arm and Flange (S-2540-PB)
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- SPEAKMAN VS-158 Versatile Hand Shower Hose (VS-158)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-12000)
- SPEAKMAN Neo S-2540-AB Shower Arm & Flange (S-2540-AB)
- DELTA Trinsic TempAssure® 17T Series Valve Only Trim Champagne Bronze (T17T059-CZ)
- Speakman Showerhead and Tub Accessories