Shop All Showerhead and Tub Accessories
Speakman
Lura CDS2501-MB Shower Arm & Flange
Mfr # CDS2501-MB
Zoro # G1890685
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material of Construction Brass & Stainless Steel
- Color Black
- Length 7.25
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CDS2501-MB
- Zoro # G1890685
- UPC # 671252136146
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.25 |
Width | 2.25 |
Height | 2.25 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 41641 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Shower Arm and Flange carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Slider For Slide Bar - (137034)
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- ZSI Heavy Clamp, 1-1/4" Tube, Stacking (H5020B)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- SPEAKMAN VS-127-MB Ceiling Mount Flange for 15" Rain Shower in Matte Black (VS-127-MB)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Brushed Nickel (S-2252-BN)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-12000)
- SPEAKMAN S-2570-MB 16-Inch Wall Mount Rain Shower Arm & Flange (S-2570-MB)
- SPEAKMAN SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve (SLV-1080-ADA)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Brushed Brass (H72SS7)
- Speakman Showerhead and Tub Accessories