Shop All Toilet Paper Dispensers & Holders
Speakman
Lucid Double Post Paper Holder - MB
Mfr # SA-3110-MB
Zoro # G9205457
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-3110-MB
- Zoro # G9205457
- UPC # 671252160882
- Country of Origin Portugal
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | #REF! |
Dispenser Height | 4.173 |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Black |
Product Series | Lucid Collection |
Finish | Matte Black |
Holder Style | Double Post |
Dispenser Mounting | Wall |
Vandal Resistant | No |
Compatible Mfg. Model Number | RPG05-114681 |
Description
The Speakman Lucid Paper Holder in Matte Black delivers the sleek lines and curved details found throughout the Lucid bath collection. The double post design assures added durability and kid-friendly staying power on the wall -- even in high traffic baths or powder rooms. Combined with the entire Lucid bathroom collection from Speakman, the Lucid Paper Holder helps create a design statement in a variety of transitionally styled baths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.6 mil, White, 200 PK (H6036HWKR01)
- GENUINE JOE Value Plus Cone Bowl MopWhite (GJO85150)
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH WATERS, 0.67 OZ, 2PK (79717PK)
- ASTRO OPTICS Toolbox Z400, 1/4 Fold- 60/bundle, PK12 (201614)
- SPEAKMAN Kubos Double Paper Holder (SA-2410-PB)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010-PN)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- KOHLER Standard Roller (GP1409388)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- KINGSTON BRASS Freestanding Toilet Paper Holder, Brushed Brass (CC2107)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- Speakman Toilet Paper Dispensers & Holders