Shop All Bath Towel Bars and Hooks
Speakman
Lucid 24" Towel Bar - PC
Mfr # SA-3107
Zoro # G9205615
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Lucid Collection
- Length 2.362
- Height 0.787
- Weight 0.693
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-3107
- Zoro # G9205615
- UPC # 671252160851
- Country of Origin Portugal
- Category Bath Towel Bars and Hooks
Dimensions
Length | 2.362 |
Height | 0.787 |
Width | 24.803 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
The Speakman Lucid 24" Towel Bar in Polished Chrome delivers the sleek lines and curved details found throughout the Lucid bath collection. The 24-inch designs provides plenty of room for two bath towels for extra storage space in bathrooms. Combined with the entire Lucid bathroom collection from Speakman, the Lucid Towel Bar helps create a design statement in a variety of transitionally styled baths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC79)
- RHEEM Natural Gas Residential Gas Water Heater, 29 gal., 32,000 BtuH (PROG29-32N RH63)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT07834S)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Weight: 5.5 (P-1131T)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- COMMAND Towel Bar (BATH41-SN-ES)
- Speakman Bath Towel Bars and Hooks