Shop All Bath Towel Bars and Hooks
Speakman
Lucid 24" Towel Bar - MB
Mfr # SA-3107-MB
Zoro # G9205475
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Collection Lucid Collection
- For Use With RPG05-114681
- Color Black
- Height 0.787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-3107-MB
- Zoro # G9205475
- UPC # 671252160868
- Country of Origin Portugal
- Category Bath Towel Bars and Hooks
Dimensions
Height | 0.787 |
Width | 24.803 |
Length | 2.362 |
Spout Height (In.) | 0 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Description
The Speakman Lucid 24" Towel Bar in Matte Black delivers the sleek lines and curved details found throughout the Lucid bath collection. The 24-inch designs provides plenty of room for two bath towels for extra storage space in bathrooms. Combined with the entire Lucid bathroom collection from Speakman, the Lucid Towel Bar helps create a design statement in a variety of transitionally styled baths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- NORDYNE Relay, 30A (621898R)
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- NIBCO 5/16" NOM C Copper 90 Degree Long Radius Elbow (U607LT 5/16)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Bathroom Hook, Polished Chrome, 2 in. D (SA-2006)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN Lucid 18" Towel Bar - MB (SA-3107-18-MB)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (SA-1406)
- DELTA Urban Arzo Robe Hook (77535-SS)
- Speakman Bath Towel Bars and Hooks