Shop All Bath Towel Bars and Hooks
Speakman
Lucid 18" Towel Bar - MB
Mfr # SA-3107-18-MB
Zoro # G9205509
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Collection Lucid Collection
- For Use With RPG05-114681
- Weight 0.59
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-3107-18-MB
- Zoro # G9205509
- UPC # 671252160844
- Country of Origin Portugal
- Category Bath Towel Bars and Hooks
Dimensions
Width | 18.78 |
Height | 0.787 |
Length | 2.362 |
Spout Height (In.) | 0 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Description
The Speakman Lucid 18" Towel Bar in Matte Black delivers the sleek lines and curved details found throughout the Lucid bath collection. The 18-inch designs provides plenty of room for a bath towel while fitting in compact spaces. Combined with the entire Lucid bathroom collection from Speakman, the Lucid Towel Bar helps create a design statement in a variety of transitionally styled baths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- CYTIVA WHATMAN Filter Membrane, 0.8um, 135deg C, PK100 (7408-004)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-02 (SGF-96-05 VOC-L-Chlora-S-B)
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- MOEN Robe Hook Chrm Banbury (Y2603CH)
- Speakman Bath Towel Bars and Hooks