Shop All Drench Showers
Speakman
Lifesaver SE-227-SCSV Horizontal Emergency Shower W/ Chain & Ring
Mfr # SE-227-SCSV
Zoro # G1892329
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 20 GPM @ 30 PSI
- Installation Type Wall Mounted
- Height 29.0
- Color Yellow
- Length 22.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-227-SCSV
- Zoro # G1892329
- UPC # 671252100055
- Country of Origin China
- Category Drench Showers
Dimensions
Height | 29.0 |
Length | 22.25 |
Width | 13.9 |
Connection Size | 1 In. NPT |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 8.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
The Lifesaver SE-227-SCSV Horizontal Emergency Shower with Chain & Ring is designed to provide superior protection when emergencies occur. The Lifesaver Emergency Shower Station is equipped with a high-performance shower head with an integral flow control. The emergency shower station features a horizontal overhead supply with a stay open ball valve to allow hands free operation once activated. The SE-227-SCSV meets ANSI/ISEA Z358.1 & OSHA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Sign, M11P (M11P)
- READYMAX Ear Plugs, 25 dB (ZPO-PP)
- NOTRAX 7 ft. L x Vinyl, 1" Thick (519S0037YB)
- SUNBELT Fuel Can, No-Spill CARB Gas Can (5 gallon) 14" x14" x11" (A-B1NS1450)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- Speakman Eyewash Stations and Shower Equipment