Shop All Drench Showers
Speakman
Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring
Mfr # SE-220-SCSV
Zoro # G1891988
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 20 GPM @ 30 PSI
- Installation Type Ceiling Mounted
- Height 29.0
- Color Yellow
- Width 13.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SE-220-SCSV
- Zoro # G1891988
- UPC # 671252100000
- Country of Origin China
- Category Drench Showers
Dimensions
Height | 29.0 |
Width | 13.9 |
Length | 8.0 |
Spout Height (In.) | 0.0 |
Connection Size | 1 In. NPT |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 8.0 |
Description
Lifesaver SE-220-SCSV Vertical Emergency Shower with Chain & Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPPLYPAK Battery Acid Spill Kit, 2 gal. (SUPPLY-224)
- GRASSWORX DOORMAT18X30""LNCSTR JUTE (10376437)
- HONEYWELL NORTH Honeywell Verishield„¢ Hard Hat Mounted Ear Muff, Dieletric, 25 dB, Black (1035201-VS)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (Blk5NitrileMC)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- Speakman Eyewash Stations and Shower Equipment