Shop All Eyewash Stations
Speakman
Lifesaver Eyewash Station
Mfr # SE-840
Zoro # G4081539
product price: $74.10
/ea
$74.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.875
- Width 2.812
- Color Yellow
- Installation Type Shower Arm
- For Use With 30gpm Flow control for SE-810
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-840
- Zoro # G4081539
- UPC # 671252011191
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 2.875 |
Width | 2.812 |
Length | 2.812 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Lifesaver Shower Head Engine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.7W (WLTE W 1 G)
- ANSELL Coverall, 4XL, Red, Polyester (66-667)
- MOON AMERICAN Nozzle Gasket, 2-1/2 In., EPDM (813-25)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- SPEAKMAN Gravityflo Eyewash Station in Blue (SE-4000)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- SPEAKMAN Wall-Mounted Eyewash Station (SE-1055)
- HUGHES Retrofit Eyewash, Covered Bowl, White (45GEW-R)
- Speakman Eyewash Stations and Shower Equipment