Shop All Bath Towel Bars and Hooks
Speakman
Lewes Towel Rod
Mfr # SA-2204-PN
Zoro # G304661263
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0
- Height 0
- Material Metal
- Color Polished Nickel
- Width 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2204-PN
- Zoro # G304661263
- UPC # 671252117039
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Material | Metal |
Color | Polished Nickel |
Weight | 0 |
Description
The SA-2204 has fluid, curved details to perfectly coordinate with every fixture in the Lewes Collection. Featuring a durable, solid brass construction, the Lewes will elegantly display your hand towels with ease. Includes all mounting hardware for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 2 x 1/4 in, Class 125 (ZUSA-PF-10243)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- K-FLEX USA 1-3/8" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068138)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- Speakman Bath Towel Bars and Hooks