Shop All OEM Replacement Motors
Speakman
Laminar Flow Bag, 13/16-27
Mfr # RPG05-0792-PC
Zoro # G2036679
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number S-9100, S-9200
- Fits Brand Speakman
- Material of Construction Brass, Plastic
- Finish Chrome
- Flow Rate 2.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # RPG05-0792-PC
- Zoro # G2036679
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Thread Size | 13/16 in - 27 |
Thread Size Type | Male |
Details
Item | Laminar Outlet |
For Use With Mfr. Model Number | S-9100, S-9200 |
Fits Brand | Speakman |
Material of Construction | Brass, Plastic |
Finish | Chrome |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Laminar |
Description
Laminar Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Laminar, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 110mm, Industry 6022-2Z (6022 2Z)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- GATES PowerGrip GT3 Belts - 5M, 1300-5MGT-15 (1300-5MGT-15)
- SPEAKMAN ABS Plastic Eyewash Bowl Replacement (RPG68-0084)
- SPEAKMAN Bathroom Faucet Hose (RPG63-0089)
- SPEAKMAN Solenoid Repair Group - BATTOPCA (RPG76-0033-CA)
- SPEAKMAN Chelsea Tiber Hot Side Cartridge (RPG05-0959)
- SPEAKMAN Solenoid Assembly w/Battery Pack (G76-0131)
- SPEAKMAN Chelsea Tiber Cold Side Cartridge (RPG05-0960)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- Speakman OEM Replacement Motors