Shop All Widespread Bathroom Faucets
Speakman
Kubos Widespread Faucet
Mfr # SB-2421-PN
Zoro # G904661342
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75
- Material Brass
- Width 17.5
- Color Polished Chrome
- Weight 3.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2421-PN
- Zoro # G904661342
- UPC # 671252123689
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 4.75 |
Width | 17.5 |
Length | 6.0 |
Details
Material | Brass |
Color | Polished Chrome |
Weight | 3.92 |
Description
Clean with striking simplicity, the Speakman embodies pure, minimalistic design. By stripping back unnecessary details, this modern widespread faucet will undoubtedly make a statement. Its crisp, square handles are bold, yet surprisingly comfortable. The is constructed of solid, low-lead brass and features a WaterSense Certified 1.2 GPM flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 2" Pipe Size, MNPT x CTS Socket Hub (2GKA8)
- ZORO SELECT 3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (464-120)
- PARKER 1" CPI x MNPT 316 SS Male Connector (16-16 FBZ-SS)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (EPXSCV1234)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Kubos Widespread Faucet (SB-2421-ORB)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- Speakman Bathroom Sink Faucets & Accessories