Shop All Widespread Bathroom Faucets
Speakman
Kubos Widespread Faucet
Mfr # SB-2421-ORB
Zoro # G604661390
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 3.92
- Length 6.0
- Color Polished Chrome
- Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2421-ORB
- Zoro # G604661390
- UPC # 671252123665
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.0 |
Width | 17.5 |
Height | 4.75 |
Details
Material | Brass |
Weight | 3.92 |
Color | Polished Chrome |
Description
Clean with striking simplicity, the Speakman embodies pure, minimalistic design. By stripping back unnecessary details, this modern widespread faucet will undoubtedly make a statement. Its crisp, square handles are bold, yet surprisingly comfortable. The is constructed of solid, low-lead brass and features a WaterSense Certified 1.2 GPM flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (B-0300)
- ZORO SELECT 304 Stainless Steel 90 Street Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT (40SE113N012)
- GROHE Universal Pull Out Spray Stainless Steel (46659ND0)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-PB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- Speakman Bathroom Sink Faucets & Accessories