Shop All Widespread Bathroom Faucets
Speakman
Kubos Widespread Faucet
Mfr # SB-2421-MB
Zoro # G504661452
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Width 17.5
- Weight 3.92
- Length 6.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2421-MB
- Zoro # G504661452
- UPC # 671252123696
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 17.5 |
Length | 6.0 |
Height | 4.75 |
Details
Color | Polished Chrome |
Material | Brass |
Weight | 3.92 |
Description
Clean with striking simplicity, the Speakman embodies pure, minimalistic design. By stripping back unnecessary details, this modern widespread faucet will undoubtedly make a statement. Its crisp, square handles are bold, yet surprisingly comfortable. The is constructed of solid, low-lead brass and features a WaterSense Certified 1.2 GPM flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Brushed Nickel (46875EN0)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- NIBCO 2-1/2" NOM C Copper Dimple Stop Coupling (600DS 21/2)
- SPEAKMAN Kubos Widespread Faucet (SB-2421-ORB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- KINGSTON BRASS FSC8958CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8958CML)
- Speakman Widespread Bathroom Faucets