Shop All Widespread Bathroom Faucets
Speakman
Kubos Widespread Faucet
Mfr # SB-2421-BBZ
Zoro # G904661458
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.0
- Color Polished Chrome
- Material Brass
- Width 17.5
- Height 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2421-BBZ
- Zoro # G904661458
- UPC # 671252123702
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.0 |
Width | 17.5 |
Height | 4.75 |
Details
Color | Polished Chrome |
Material | Brass |
Weight | 3.92 |
Description
Clean with striking simplicity, the Speakman embodies pure, minimalistic design. By stripping back unnecessary details, this modern widespread faucet will undoubtedly make a statement. Its crisp, square handles are bold, yet surprisingly comfortable. The is constructed of solid, low-lead brass and features a WaterSense Certified 1.2 GPM flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible (AAA00074)
- DURAVIT Toilet Seat, White, With Cover, White (0063810000)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 1 in Pipe Size (402335)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Vector SB-2721 Widespread Faucet (SB-2721-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-PB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026MB)
- Speakman Bathroom Sink Faucets & Accessories