Shop All Shower Heads
Speakman
Kubos VS-5001-BN-E175 Exhilaration Hand Held Shower Head
Mfr # VS-5001-BN-E175
Zoro # G1891647
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Length 10.375
- Flow Rate 1.75 gpm
- Width 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-5001-BN-E175
- Zoro # G1891647
- UPC # 671252152726
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.375 |
Width | 4.75 |
Height | 3.25 |
Hose Length (In.) | 60.0 |
Depth | 2-3/8" |
Connection Size | 1/2"-14 |
Shower Head Face Diameter | 4.59 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" SS Through Type Insert (63NTA-12)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- THRIFCO PLUMBING 2 Inch PVC Threaded Cap SCH 40 (8113726)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90421)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- SPEAKMAN Icon Shower Head (S-2252-BP)
- SPEAKMAN Kubos S-5001-BN-E2 Exhilaration Shower Head (S-5001-BN-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- SPEAKMAN Neo S-5000-BN-E175 Exhilaration Shower Head (S-5000-BN-E175)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- ZURN Self Cleaning, Shower Head, Chrome (Z7000-S9)
- Speakman Shower Heads