Shop All Shower Heads
Speakman
Kubos VS-5001-BN-E15 Exhilaration Hand Held Shower Head
Mfr # VS-5001-BN-E15
Zoro # G1891044
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 1.5 gpm
- Length 10.375
- Width 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-5001-BN-E15
- Zoro # G1891044
- UPC # 671252152733
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.375 |
Width | 4.75 |
Height | 3.25 |
Hose Length (In.) | 60.0 |
Depth | 2-3/8" |
Connection Size | 1/2"-14 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.59 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROSCIENTIFIC CERTIFIED PLEATED SYNTHETIC JUMBO 90, 5M (HSC-90-5)
- ANVIL 4" Male NPT Malleable Iron Square Head Plug Class 125 (0318902723)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice (102-MFC)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2252-E175)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- Speakman Bathtub Faucets & Accessories