Shop All Tub Spouts
Speakman
Kubos Tub Spout
Mfr # S-1569-PB
Zoro # G204661363
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Zinc
- Color Polished Chrome
- Length 2.247
- Height 5.745
- Width 2.037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-1569-PB
- Zoro # G204661363
- UPC # 671252128608
- Country of Origin China
- Category Tub Spouts
Dimensions
Length | 2.247 |
Height | 5.745 |
Width | 2.037 |
Details
Material | Plastic & Zinc |
Color | Polished Chrome |
Weight | 0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 5/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2632P)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- ZORO SELECT PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size (1WJP2)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- SPEAKMAN SLV-1030 Neo Trim, Shower and Tub Combination, No Valve (SLV-1030)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1568-BN)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K188A5)
- Speakman Tub Spouts