Shop All Tub Spouts
Speakman
Kubos Tub Spout
Mfr # S-1569-ORB
Zoro # G104661364
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Zinc
- Width 2.037
- Length 2.247
- Weight 0
- Height 5.745
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1569-ORB
- Zoro # G104661364
- UPC # 671252128585
- Country of Origin China
- Category Tub Spouts
Dimensions
Width | 2.037 |
Length | 2.247 |
Height | 5.745 |
Details
Material | Plastic & Zinc |
Weight | 0 |
Color | Polished Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Foot Actuated Nickel Bathtub Stopper with 3/8" Pin Adapter (38412-BN)
- KOHLER Purewash Manual Bidet Seat W/ Cp Handle (98804-CP-0)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- KOHLER Square 24 Grab Bar (23295-BN)
- SPEAKMAN SLV-1030 Neo Trim, Shower and Tub Combination, No Valve (SLV-1030)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1568-BN)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- TRIMSCAPE Rear Threaded, Tub Spout W/ Top Diverter, Brushed Nickel (K1213A8)
- Speakman Tub Spouts