Shop All Tub Spouts
Speakman
Kubos Tub Spout
Mfr # S-1569-MB
Zoro # G704661443
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Zinc
- Width 2.037
- Height 5.745
- Weight 0
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1569-MB
- Zoro # G704661443
- UPC # 671252128592
- Country of Origin China
- Category Tub Spouts
Dimensions
Width | 2.037 |
Height | 5.745 |
Length | 2.247 |
Details
Material | Plastic & Zinc |
Weight | 0 |
Color | Polished Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451001.020)
- THERMWELL PRODUCTS FC1 Faucet Cover (TH386457)
- LEGEND VALVE 1/2" X 3/8" CHROME ELBOW (310-305CP)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x (8010004161)
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1569-BN)
- SPEAKMAN Neo SLV-1030-UNI EasyInstall Universal Tub/Shower Combination (SLV-1030-UNI)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1574)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1570-MB)
- KOHLER/STERLING CHR Bath Spout (GP85555-CP)
- Speakman Tub Spouts