Shop All Tub Spouts
Speakman
Kubos Tub Spout
Mfr # S-1569-BBZ
Zoro # G804661435
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Zinc
- Height 5.745
- Length 2.247
- Weight 0
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1569-BBZ
- Zoro # G804661435
- UPC # 671252128615
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 5.745 |
Length | 2.247 |
Width | 2.037 |
Details
Material | Plastic & Zinc |
Weight | 0 |
Color | Polished Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L (ZUSA-HT-1368)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- IMPERIAL MFG Rain Cap Galv 30G 5" (GV0588)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN 1/2" Tub Spout Diverter 5-7/16", Brushed Nickel (S-1562-BN)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1574)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- DANCO TUB SPOUT GASKET BLK (10538)
- Speakman Tub Spouts