Shop All Tub Spouts
Speakman
Kubos Tub Spout
Mfr # S-1568-ORB
Zoro # G704661450
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Zinc
- Length 2.247
- Color Polished Chrome
- Height 5.745
- Width 2.037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1568-ORB
- Zoro # G704661450
- UPC # 671252128660
- Country of Origin China
- Category Tub Spouts
Dimensions
Length | 2.247 |
Height | 5.745 |
Width | 2.037 |
Details
Material | Plastic & Zinc |
Color | Polished Chrome |
Weight | 0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Plastic PEX Barb Tee Jar (20-Pack), 20PK (PXPAT3420JR)
- SPEAKMAN Aerator Assortment, 15/16"-27 Thread Size, Chrome, Pk6 (RPG05-1177)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN Neo SLV-1030-UNI EasyInstall Universal Tub/Shower Combination (SLV-1030-UNI)
- SPEAKMAN Alexandria Brushed Nickel Tub Spout (S-1559-BN)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1574)
- SPEAKMAN SLV-1030 Neo Trim, Shower and Tub Combination, No Valve (SLV-1030)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- PERRIN & ROWE Holborn 8 1/4" Wall Mounted Tub Spout Only In Polished Chrome (U.3330APC)
- Speakman Tub Spouts