Shop All Tub Spouts
Speakman
Kubos Tub Spout
Mfr # S-1568-MB
Zoro # G404661439
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Zinc
- Weight 0
- Color Polished Chrome
- Length 2.247
- Height 5.745
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1568-MB
- Zoro # G404661439
- UPC # 671252128677
- Country of Origin China
- Category Tub Spouts
Dimensions
Length | 2.247 |
Height | 5.745 |
Width | 2.037 |
Details
Material | Plastic & Zinc |
Weight | 0 |
Color | Polished Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on (12B046666RRSE)
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-3/8-T-LD)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galv 90 Degree Reducing Elbow (510-164HC)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1570-MB)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1569-BN)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- SPEAKMAN Alexandria Brushed Nickel Tub Spout (S-1559-BN)
- THRIFCO PLUMBING 1/2 Inch IPS Brass Diverter Tub Spout (4400150)
- Speakman Tub Spouts