Shop All Shower & Bathtub Parts
Speakman
Kubos SLV-1310-UNI EasyInstall Universal Shower Combination
Mfr # SLV-1310-UNI
Zoro # G1899469
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
- Finish Polished Chrome
- Length 0
- Material of Construction Plastic & Zinc
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-1310-UNI
- Zoro # G1899469
- UPC # 671252158490
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Hose Length (In.) | 0 |
Shower Head Face Diameter | 4.29 |
Connection Size | 1/2" |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Description
Update a bath without breaking the bank – or your wall. The Neo EasyInstallTM Universal Shower Valve Trim Bundle includes all of the decorative fixtures needed to refresh a shower without expensive or time-consuming behind-the-wall valve replacements or remodel tile work. Simply remove existing trim pieces and pop on the new ones: the valve trim is compatible with many of today’s most-used valve brands and models. Each trim bundle is also designed to maximize modern style and includes a geometrically inspired square Kubos shower head, shower valve control and shower arm. The shower head features Speakman's proven Exhilaration technology, for incredible water delivery via four dynamic spray settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS36)
- ZURN Fiber Washer, For Toilets, Urinals (P6000-H26)
- PLUMB PAK STRAIGHT VALVE 1/2""OD (PP53-1PCLF)
- MOEN Diverter Tub Spout Repair Kit (59023)
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- SPEAKMAN CPT-12001 Echo Shower Valve Trim (CPT-12001)
- SPEAKMAN Vector 14" Vertical Bar for Glass Shower Door in Matte Black (SH-2704-MB)
- SPEAKMAN VS-118-PN Shower Diverter (VS-118-PN)
- SPEAKMAN Anystream Replacement Shower Filter (FSR-1)
- SPEAKMAN Vacuum Breaker, Metal, In-Line Type (VS-117)
- KOHLER Awaken Deluxe Slidebar, 24” (98342-2MB)
- Speakman Shower & Bathtub Parts