Shop All Single Handle Bathroom Faucets
Speakman
Kubos Single Lever Faucet
Mfr # SB-2401-ORB
Zoro # G704661429
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Chrome
- Width 1.75
- Length 5.5
- Height 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2401-ORB
- Zoro # G704661429
- UPC # 671252124563
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 1.75 |
Length | 5.5 |
Height | 5.25 |
Details
Material | Brass |
Color | Polished Chrome |
Weight | 3.75 |
Description
Clean with striking simplicity, the Speakman embodies pure, minimalistic design. By stripping back unnecessary details, this modern single lever faucet will undoubtedly make a statement. Its crisp, square handle is bold, yet surprisingly comfortable. The is constructed of solid, lead-free brass and features a WaterSense Certified 1.2 GPM flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Seal Flush Valve Mansfield (88096)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/8 In OD (1512-438625-100)
- KOHLER Composed 30" Towel Bar (73143-CP)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- Speakman Single Handle Bathroom Faucets