Shop All Showerhead and Tub Accessories
Speakman
Kubos Shower Arm and Flange in Matte Black
Mfr # S-2560-MB
Zoro # G206513646
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass & Stainless Steel
- Length (In.) 5.62
- Width 2.5
- Height 3.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2560-MB
- Zoro # G206513646
- UPC # 671252166396
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 5.62 |
Width | 2.5 |
Height | 3.2 |
Details
Material of Construction | Brass & Stainless Steel |
Description
The Speakman Kubos S-2560 Shower Arm and Flange features a unique, square design that perfectly coordinates with the Kubos Shower Head S-3021. The shower arm measure 5-inches in length and is constructed of durable, solid brass. Available in Polished Chrome, Brushed Nickel and Matte Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tank Cover Esteem Vormax White (735203-400.020)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT220FP)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (900-FA-PVC-PB)
- TMG 1 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20501TMG)
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- SPEAKMAN Pause/Trickle Adapter, Polished Chrome (VS-156)
- SPEAKMAN SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve (SLV-1080-ADA)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- KINGSTON BRASS KB3635ALTLT Tub & Shower Trim W/out Spout, Oil Rubbed Bronze (KB3635ALTLT)
- Speakman Showerhead and Tub Accessories