Shop All Shower & Bathtub Parts
Speakman
Kubos SA-2402 Slide Bar
Mfr # SA-2402
Zoro # G2003324
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RPG04-106206, RPG48-106091
- Color Chrome
- Length 3.241
- Number of Holes 4
- Material of Construction Stainless Steel & Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2402
- Zoro # G2003324
- UPC # 671252132636
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3.241 |
Width | 4.457 |
Height | 28.154 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
With the Kubos SA-2402 Slide Bar, we stripped back every unnecessary detail to create a fixture that's completely absent of clutter. Featuring crisp, sharp lines paired with a clean, square frame, Kubos is ideal for any modern bathroom. The Kubos Slide Bar includes an adjustable holster for hand shower mounting, allowing you to position the shower head at your desired height. The bar is constructed entirely of metal with a corrosion-resistant Polished Chrome finish to deliver exceptional durability. Plus, this slide bar includes necessary mounting hardware to make installation effortless.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Spud Gasket Black Rubber (40477B)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 13)
- PRIMELINE TOOLS 7/8 in., Nylon, Tub Enclosure Oval Edge Ball Bearing Roller (2 Pack) (MP6002)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (155053-75)
- SPEAKMAN CDCPT25403-MB Lura Diverter Shower Valve Trim (CDCPT25403-MB)
- SPEAKMAN Pipe Cover, Stainless Steel, Vertical Type (VPC-2)
- SPEAKMAN Neo Shower Valve Trim (CPT-1400-P-PB)
- SPEAKMAN CPT-12001 Echo Shower Valve Trim (CPT-12001)
- SPEAKMAN CPT-1183-BN Transfer Valve Trim (CPT-1183-BN)
- SPEAKMAN Neo VS-118-MB Diverter Shower Diverter (VS-118-MB)
- DELTA Other: Wall Elbow for Hand Shower (50560-PR)
- Speakman Shower & Bathtub Parts