Shop All Shower Heads
Speakman
Kubos S-2763-MB Rain Shower Head
Mfr # S-2763-MB
Zoro # G7956892
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Brass
- Length 7.756
- Flow Rate 2.5 gpm
- Width 7.756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2763-MB
- Zoro # G7956892
- UPC # 671252134463
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.756 |
Width | 7.756 |
Height | 2.6 |
Depth | 2-5/8" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2"-14 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 8.0 |
Description
When we began designing the Speakman Kubos S-2763 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 100 full-coverage, steady sprays – The Kubos Rain Shower will drench every inch of your existence. The Kubos Rain Shower Head is constructed entirely of brass to provide exceptional longevity.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1890-060)
- LEGEND VALVE 1" CHROME COUPLING (310-085CP)
- DWYER INSTRUMENTS Valve Position Sensor, Vlv Pos Sen (VPS2411)
- PARKER 1/2" Male x 5/8" Female Flare Extruded Reducer 10PK (661FHD-8-10)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- SPEAKMAN Neo S-2762-BN-E175 Rain Shower Head (S-2762-BN-E175)
- SPEAKMAN Neo VS-3010-MB-E175 Hand Shower (VS-3010-MB-E175)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2280-BJ)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH25)
- Speakman Bathtub Faucets & Accessories