Shop All Shower Heads
Speakman
Kubos S-2763-E175 Rain Shower Head
Mfr # S-2763-E175
Zoro # G7950687
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass
- Length 7.756
- Flow Rate 1.75 gpm
- Width 7.756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2763-E175
- Zoro # G7950687
- UPC # 671252149405
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.756 |
Width | 7.756 |
Height | 2.6 |
Connection Size | 1/2"-14 |
Hose Length (In.) | 0.0 |
Depth | 2-5/8" |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 7.76 |
Description
When we began designing the Speakman Kubos S-2763 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 100 full-coverage, steady sprays – The Kubos Rain Shower will drench every inch of your existence. The Kubos Rain Shower Head is constructed entirely of brass to provide exceptional longevity.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .010 Wall @ 2.5' (G1183)
- GROHE Universal Seal Kit Starlight Chrome (45878000)
- ILB GOLD Water Filter, Replacement For Pentair, Ql3 Filter (QL3 FILTER)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- Speakman Shower Heads