Shop All Shower Heads
Speakman
Kubos Multi-Function Shower Head
Mfr # S-3021-PN
Zoro # G404661200
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass & Plastic
- Length 5.5
- Width 5
- Height 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3021-PN
- Zoro # G404661200
- UPC # 671252096310
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.5 |
Width | 5 |
Height | 3.25 |
Details
Color | Polished Chrome |
Material | Brass & Plastic |
Weight | 0.92 |
Description
With a bold, square frame accentuated by crisp, clean lines - the Speakman Kubos Shower Head is a refined, minimalistic fixture ideal for any modern bathroom. Equipped with 45 individual sprays paired with 12 center massage jets, the Kubos Shower Head has been brilliantly engineered to deliver a complete bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. This fixture features a corrosion-resistant finish with a 2.5 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Lockable Cam and Groove Dust Cap, 4 in, 316 SS, Domestic (400DC-LSS)
- KISSLER Hndle Operating Stem, Brass, Coyne/Delaney (F-223-2)
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (-200)
- DELTA Diverter Tub Spout, Pull Down, Chrome (RP17453)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-H-E175)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- SPEAKMAN Icon Low Flow Shower Head (S-2252-BN-E175)
- DELTA 22 (52655)
- Speakman Bathtub Faucets & Accessories