Shop All Shower Heads
Speakman
Kubos Hand Shower Wand
Mfr # VS-3023-PB
Zoro # G104661227
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- Material Brass & Plastic
- Length 8.38
- Width 1
- Height 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3023-PB
- Zoro # G104661227
- UPC # 671252133459
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.38 |
Width | 1 |
Height | 1.0 |
Details
Color | Polished Brass |
Material | Brass & Plastic |
Weight | 1.24 |
Description
The Speakman exists to deliver a complete and versatile experience. Featuring 44-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Kubos Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2" Cast Iron Wafer Check Valve (DD1F-CI-34136-200)
- SMITH-BLAIR Repair Clamp, Pipe Size, 6 In, 12 In L (245-0006631200)
- CHICAGO FAUCET 4 In. Cover Plate with Stud Mount (2200-112KJKCP)
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- SPEAKMAN Rainier S-5002-E175 Exhilaration Shower Head (S-5002-E175)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- DANCO Matte Stainless Steel 8 in. Shower Arm and Flange (9D00011095)
- Speakman Shower Heads