Shop All Shower Heads
Speakman
Kubos Hand Shower Wand
Mfr # VS-3023-PB-E15
Zoro # G404661255
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- Material Brass & Plastic
- Length 8.38
- Width 1
- Height 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3023-PB-E15
- Zoro # G404661255
- UPC # 671252137761
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.38 |
Width | 1 |
Height | 1.0 |
Details
Color | Polished Brass |
Material | Brass & Plastic |
Weight | 1.24 |
Description
The Speakman exists to deliver a complete and versatile experience. Featuring 44-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Kubos Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- ZORO SELECT 1/4" Compression Low Lead Brass Female 90 Degree Elbow (700065-04)
- VAST Univ. Pipe Clamp, 3/4", Eg, PK25 (V111 3/4EG-25)
- VICTAULIC Iron 15In Pipe Coupling (77)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-4200-E175)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2254-E175)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, BN (76-0080BN)
- Speakman Shower Heads