Shop All Shower Heads
Speakman
Kubos Hand Shower Wand
Mfr # VS-3023-ORB
Zoro # G404661316
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Material Brass & Plastic
- Length 8.38
- Width 1
- Height 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3023-ORB
- Zoro # G404661316
- UPC # 671252133541
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.38 |
Width | 1 |
Height | 1.0 |
Details
Color | Oil Rubbed Bronze |
Material | Brass & Plastic |
Weight | 1.24 |
Description
The Speakman exists to deliver a complete and versatile experience. Featuring 44-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Kubos Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, FNPT (384TE010)
- JOHN GUEST Barbed Plug, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0812E)
- CAMCO CHROME SHOWER HEAD HOSE 60IN (43716)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (462-030X)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E2)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- MOEN Ignite Series Spray Head Standard w/ Hand Shower, 2.5 gpm, 1/2 in Connection, IPS, Chrome, 3-3/4 in Dia (20016)
- Speakman Shower Heads