Shop All Shower Heads
Speakman
Kubos Hand Shower Wand
Mfr # VS-3023-ORB-E15
Zoro # G104661234
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Material Brass & Plastic
- Length 8.38
- Width 1
- Height 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3023-ORB-E15
- Zoro # G104661234
- UPC # 671252137792
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.38 |
Width | 1 |
Height | 1.0 |
Details
Color | Oil Rubbed Bronze |
Material | Brass & Plastic |
Weight | 1.24 |
Description
The Speakman exists to deliver a complete and versatile experience. Featuring 44-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Kubos Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK UNION (350-444C)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 160 (82914)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR6)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- SPEAKMAN wall, Shower Head, Blue & Polished Chrome, Wall (S-4000-E15)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- DELTA Universal Showering Components H2Okinetic 5-Setting Traditional Raincan Shower Head (52669)
- Speakman Shower Heads