Shop All Shower Heads
Speakman
Kubos Hand Shower Wand
Mfr # VS-3023-BC
Zoro # G304661232
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Chrome
- Material Brass & Plastic
- Length 8.38
- Width 1
- Height 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3023-BC
- Zoro # G304661232
- UPC # 671252134104
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.38 |
Width | 1 |
Height | 1.0 |
Details
Color | Brushed Chrome |
Material | Brass & Plastic |
Weight | 1.24 |
Description
The Speakman exists to deliver a complete and versatile experience. Featuring 44-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Kubos Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-5/32-0)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0287)
- KIBI Circular Bathroom Towel Ring - Brush Nickel.. (KBA1406BN)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG3)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-ORB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-BBZ)
- SPEAKMAN Neo VS-3010-BN-E175 Low Flow Hand Shower Head (VS-3010-BN-E175)
- SPEAKMAN Shower Head, 1.50 gpm, Chrome, 9-13/64" H (VS-2272-E15)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- PLUMB PAK Shower Head Hh 5Fnc Chm 3.35In (K721CP)
- Speakman Shower Heads