Shop All Shower Heads
Speakman
Kubos Hand Shower Wand
Mfr # VS-3023-BBZ-E2
Zoro # G004661235
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Bronze
- Material Brass & Plastic
- Length 8.38
- Width 1
- Height 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3023-BBZ-E2
- Zoro # G004661235
- UPC # 671252148804
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.38 |
Width | 1 |
Height | 1.0 |
Details
Color | Brushed Bronze |
Material | Brass & Plastic |
Weight | 1.24 |
Description
The Speakman exists to deliver a complete and versatile experience. Featuring 44-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Kubos Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cartridge B-2730, For Use With T and S Faucet B-2730 (013080-45)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-ADV-50NLH)
- SLOAN Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF (87098010)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-80)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-3010-BN-E2)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- KOHLER 48 (26310-BL)
- Speakman Shower Heads