Shop All Shower Heads
Speakman
Kubos Hand Shower Wand
Mfr # VS-3023-BBZ-E15
Zoro # G004661334
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Bronze
- Material Brass & Plastic
- Length 8.38
- Width 1
- Height 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-3023-BBZ-E15
- Zoro # G004661334
- UPC # 671252137785
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.38 |
Width | 1 |
Height | 1.0 |
Details
Color | Brushed Bronze |
Material | Brass & Plastic |
Weight | 1.24 |
Description
The Speakman exists to deliver a complete and versatile experience. Featuring 44-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Kubos Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Bidet Faucet Brushed Nickel (T5220BN)
- VIEGA Viega ProPress adapter, 1" x 1" (79405)
- VIEGA Elbow (80410)
- CHRONOMITE LABS 480VAC, 24 Amps, Both Electric Tankless Water Heater (ER-42L/480_3P)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E2)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- Speakman Bathtub Faucets & Accessories