Shop All Toilet Paper Dispensers & Holders
Speakman
Kubos Double Paper Holder
Mfr # SA-2410-PB
Zoro # G304661256
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2410-PB
- Zoro # G304661256
- UPC # 671252124747
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 4.13 in |
Dispenser Depth | 3.189 in |
Dispenser Width | 5.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Finish | Polished Chrome |
Description
The Speakman is a unique rendition of an often traditional accessory. Featuring two, individual pods – this modern paper holder provides substantial storage. Its clean, square design exists to celebrate pure minimalism. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Drain Maintainer, 1 qt, Bottle, Liquid, PK12 (180701)
- BONA Plant-Based Pulp Cleaning Wipes 5 in. W X 17 in. L 12 pk (AX0003623)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- ZEP Pleasant Scent Carpet Shampoo 128 oz Liquid Concentrated (ZUCEC128)
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- Speakman Toilet Paper Dispensers & Holders