Shop All Showerheads and Tub Faucets
Speakman
Kubos 2.5 GPM Shower Wand PC
Mfr # VS-3023
Zoro # G6434957
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 Foot Metal Hose
- Features Powerful, Single Function Spray Setting, 44 Individual, Intense Sprays
- Flow Rate 2.5 gpm
- Number of Holes 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3023
- Zoro # G6434957
- UPC # 671252133367
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.0 |
Width | 1.0 |
Hose Length (In.) | 60.0 |
Length | 8.38 |
Connection Size | 1/2"-14 NPSM |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
Kubos 2.5 GPM Shower Wand PC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 29.8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24RS)
- KOHLER Purist 2-In-1 Combo 1.75 Gpm (23219-G-CP)
- DURA FAUCET CLASSIC KITCHEN FAUCET PULL-DOWN SPRAYER REPLACEMENT (DF-RK821-SN)
- HONEYWELL Ds06-104-Dus-Lf 1 1/2 Inch Ds06 (DS06-104-D)
- SPEAKMAN 30In Slide Bar (VS-123)
- SPEAKMAN wall, Hand Shower, Polished Chrome (VS-1240)
- SPEAKMAN Rio Low Flow Hand Shower in Matte Black (VS-1240-MB-E2)
- SPEAKMAN Hand Held Shower Hanger (VS-126-BN)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- ANZZI Coral Freestanding Bathtub Faucet in Oil Rubbed Bronze (FS-AZ0047ORB)
- Speakman Showerheads and Tub Faucets