Shop All Deck Plates
Speakman
Kitchen Deck Plate
Mfr # SB-DECK
Zoro # G1892100
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 0
- Finish Polished Chrome
- Number of Handles 0
- Material of Construction Plastic & Metal
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-DECK
- Zoro # G1892100
- UPC # 671252158186
- Country of Origin China
- Category Deck Plates
Dimensions
Width | 2.72 |
Height | 0.3 |
Length | 10.52 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 0 |
Hose Length (In.) | 0 |
Description
Universal Kitchen Faucet Deck Plate conceals counters where a 3 hole kitchen faucet was previously installed. Constructed of anti-corrosion and tarnish resistant materials to accentuate the visual appeal of your kitchen faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (465-070)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (870-532)
- ZORO SELECT Flange, Polypropylene, 4", Schedule 80, 150 psi Max Pressure (AF400)
- AMERICAN STANDARD Heritage Dvrter Valve Trim-Lvr (T342.430.002)
- SPEAKMAN SF-8DECK 8 Inch Deck Plate (SF-8DECK)
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- MOEN 8 Deckplate Lav Faucet Bn (99558BN)
- AMERICAN STANDARD Deck Plate, 1 Hole, Chrome Finish, Brass (605P400.002)
- AMERICAN STANDARD SELECTIC Deck Plate-8" C-C Chr (605P.800.002)
- Speakman Deck Plates