Shop All Washers & Washer Kits
Speakman
Internal Tooth Lock Washer, Steel, Zinc
Mfr # 45-0690
Zoro # G2791035
product price: $4.35
/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Safety eyewash
- Fits Brand Speakman
- Material Steel
- Material of Construction Steel
- For Use With Eyewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # 45-0690
- Zoro # G2791035
- UPC # 671252107610
- Country of Origin United States
- Category Washers & Washer Kits
Details
Sub-Category | Safety eyewash |
Fits Brand | Speakman |
Material | Steel |
Material of Construction | Steel |
For Use With | Eyewash |
Item | Internal Tooth Lock Washer |
Compatible with Series | Speakman |
Description
Internal Tooth Lock Washer, Compatible with Series Speakman, For Use With Eyewash, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-41)
- ZORO SELECT 2" x 12" TOE Black Pipe Nipple Sch 80 (40916TS)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- ASCO Rebuild Kit (304393)
- SPEAKMAN Seat Washers And Screws, Chrome (RPG45-0033)
- SPEAKMAN Chamber Washer Kit (RPG45-0021)
- SPEAKMAN Replacement Drain Washer (45-0615)
- SYMMONS Washer/Gasket, For Symmons (TA-9)
- THRIFCO PLUMBING 7/16 Inch Cone Washers (4400536)
- DANCO Washer Rubber 2-3/8 X 1-1/2 (61275B)
- LARSEN SUPPLY CO 3/8" Step Cone Washer (02-2229)
- Speakman Plumbing Parts & Accessories