Shop All Shower Heads
Speakman
Icon Shower Head
Mfr # S-2252-BP
Zoro # G304661157
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Length 3.8
- Width 2.8
- Height 4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2252-BP
- Zoro # G304661157
- UPC # 671252087622
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.8 |
Width | 2.8 |
Height | 4.0 |
Details
Color | Polished Chrome |
Material | Brass |
Weight | 1.26 |
Description
Our signature silhouette, designed and engineered to deliver the greatest experience imaginable. The Speakman Icon S-2252-BP Shower Head features 48 individual sprays that can be infinitely customized by simply rotating the lever handle in either direction. The Icon's sleek, compact frame was designed to optimized water pressure, resulting in a remarkably powerful performance. Its solid brass construction and corrosion-resistant finish ensures the Icon will look and age beautifully over time.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- OTC Repair Kit 17 5 Ton Twin (300358)
- ASCO Solenoid Valve Rebuild Kit, For 4KY39 (302316)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2280-BJ)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- Speakman Shower Heads