Shop All Shower Heads
Speakman
Icon Shower Head, 2.5 gpm, Matte Black
Mfr # S-2252-MB
Zoro # G3907729
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Brass
- Flow Rate 2.5 gpm
- Length 3.8
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2252-MB
- Zoro # G3907729
- UPC # 671252117992
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.8 |
Width | 2.8 |
Height | 4.0 |
Face Dia. | 2-3/4" |
Hose Length (In.) | 0.0 |
Depth | 3-15/16" |
Connection Size | 1/2 IN.-14 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 2.8 |
Description
Icon Shower Head,2.5 gpm,Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1880-120)
- NIBCO 1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/4)
- BRASS CRAFT SERVICE PARTS Mp Shwr Swiv Connector (442822)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P657)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2280-BJ)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E2)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283SS)
- Speakman Shower Heads