Shop All Shower Heads
Speakman
Icon Low Flow Shower Head
Mfr # S-2252-BN-E175
Zoro # G6469462
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Material Brass
- Flow Rate 1.75 gpm
- Length 3.8
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2252-BN-E175
- Zoro # G6469462
- UPC # 671252140297
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.8 |
Width | 2.8 |
Height | 4.0 |
Face Dia. | 2-3/4" |
Depth | 3-15/16" |
Hose Length (In.) | 0.0 |
Connection Size | 41641 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 2.8 |
Description
Our signature silhouette, designed and engineered to deliver the greatest experience imaginable. The Speakman Icon S-2252-BN-E175 Low Flow Shower Head features 48 individual sprays that can be infinitely customized by simply rotating the lever handle in either direction. The Icon’s sleek, compact frame was designed to optimized water pressure, resulting in a remarkably powerful performance. Its solid brass construction and corrosion-resistant finish ensure the Icon will look and age beautifully over time. The Icon Shower Head features a WaterSense Certified 1.75 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- A.O. SMITH 9001453005 Kit, Anode 42"For (9001453005)
- DELTA Faucet Repair Kit, Seats And Spring (RP4993)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-3010-BN-E2)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- Speakman Bathtub Faucets & Accessories