Shop All Showerheads and Tub Faucets
Speakman
Icon Adj. Showerhead, Matte Black
Mfr # S-2251-MB
Zoro # G4080723
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
- Flow Rate 2.5 gpm
- Number of Holes 0
- ADA Compliant No
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2251-MB
- Zoro # G4080723
- UPC # 671252117985
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.13 |
Width | 3.63 |
Depth | 5-1/8" |
Face Dia. | 3-5/8" |
Hose Length (In.) | 0.0 |
Length | 4.75 |
Connection Size | 1/2 IN.-14 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.63 |
Description
Icon Adj. Showerhead,Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Shower Arm, 8" L, Chrome Finish (15055)
- SYMMONS Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (S-6080)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- HAYWARD FLOW CONTROL 3/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1075STE132)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- SPEAKMAN 30In Slide Bar (VS-123)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN Exposed Shower System S-2252 (S-1590-AF-2)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- DURA FAUCET 60" STAINLESS STEEL RV SHOWER HOSE - BRUSHED SATIN NICKEL (DF-SA200-SN)
- Speakman Showerheads and Tub Faucets