Shop All Showerheads and Tub Faucets
Speakman
Icon Adj. Showerhead, Brushed Bronze
Mfr # S-2251-BBZ
Zoro # G4080708
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
- Flow Rate 2.5 gpm
- Number of Holes 0
- ADA Compliant No
- Finish Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2251-BBZ
- Zoro # G4080708
- UPC # 671252121999
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.13 |
Width | 3.63 |
Depth | 5-1/8" |
Face Dia. | 3-5/8" |
Hose Length (In.) | 0.0 |
Length | 4.75 |
Connection Size | 1/2 IN.-14 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 3.63 |
Description
Icon Adj. Showerhead,Brushed Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- WORLDWIDE SOURCING Union Galv Malleable 150Lb 3/4 (34B-3/4G)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-8)
- KOHLER Orifice (1006056-BC)
- SPEAKMAN Shower 2-Way Diverter PC (VS-118)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN Wall Mounted, Exposed Shower, Polished Chrome, Wall (SC-1210-AF)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 5-Setting Two-In-One Shower (58474-PR25)
- Speakman Showerheads and Tub Faucets