Shop All Shower Heads
Speakman
Icon 8-Jet Low Flow Brass Shower Head in Matte Black
Mfr # S-2251-MB-E175
Zoro # G706513641
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.75
- Width 3.63
- Height 5.13
- Weight 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2251-MB-E175
- Zoro # G706513641
- UPC # 671252139659
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.75 |
Width | 3.63 |
Height | 5.13 |
Details
Material | Brass |
Weight | 2.38 |
Description
Speakman's signature silhouette, updated with modern contours. Featuring a solid brass construction and our patented Anystream technology, the Icon S-2251-PN-E175 Shower Head has 8 precision jets that transform water into 64 spray channels. The sculpted arm transitions effortlessly through fully adjustable spray patterns from full body needling to gentle rain rinsing and drenching full flood sprays. The 360-degree rotation also results in self-cleaning, ensuring each stream is delivered at its intended pressure, every time. Available in an assortment of finishes with a 1.75 GPM flow rate.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Foot Actuated Tub Closure (68301-CP)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type ACR (AC02010)
- IN-SINK-ERATOR Refill, Bio Charge (BIO-CG)
- PROSOURCE Rod Sewer Flat 3/4X50Ft W/Hold (DC00008-50)
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E15)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- KOHLER Shower Head, Polished Chrome, Wall (72416-CP)
- Speakman Shower Heads