Shop All Hand Sinks
Speakman
HW-4400 Portable Hand Wash Station
Mfr # HW-4400
Zoro # G2003148
original price:
$221.99
9% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Height 15.551
- Application Portable
- Weight 8.0
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # HW-4400
- Zoro # G2003148
- UPC # 671252162688
- Country of Origin China
- Category Hand Sinks
Dimensions
Height | 15.551 |
Length | 21.26 |
Width | 11.024 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
The HW-4400 Portable Hand Wash Station is designed to provide the ultimate solution to locations in need of a hand wash that do not have access to a running water source. The Portable Hand Wash Sation features a 9 gallon tank capable of providing 15 minutes of water flow. With the ablity to be shelf, table or wall-mounted this portable hand wash station can be placed practically anywhere on a work-site or work-truck!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 2.2 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504905)
- KOHLER Aerator, 2.5 Gpm, 13/16 - 27 Thd (1000952-BC)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- KOHLER Square 36 Grab Bar (23296-BL)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- BK RESOURCES Hand Sink Stainless Steel, 2 Holes, 1-7/8" Drain, 14Óx10Óx5Ó (BKHS-W-1410)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- KROWNE Krowne® HS-36 16" Wide Hand Sink With Eyewash (HS-36)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521FL)
- Speakman Hand Sinks